Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Inpro Wall Guard, 6" H x 144" L x 1" Thick 1600-0239

Wall Guard, 6" H x 144" L x 1" Thick (Discontinued)

  • Mfr # 1600-0239
  • Zoro # G0612567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0239
Zoro #
G0612567
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6"
Length
144"
Thickness
1"

Details

Item
Wall Guard
Color
Oatmeal
Material
Plastic
Mounting
Screw In
Hardware
Included

Description

Wall Guard, Height 6 in, Length 144 in, Thickness 1 in, Color Oatmeal, Material Plastic, Mounting Screw In, Hardware Included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.