1 gal. Red Oil Primer

  • Mfr # 255610

  • Zoro # G0612814


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
Flat
Base Type
Solvent
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255610
Zoro #
G0612814
UPC #
020066199920
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Red
Finish
Flat
Base Type
Solvent
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Steel
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
300 to 650 sq ft/gal
Paint and Primer Sub Category
Primers
Paint Primer, Sealers & Rust Reformers Item
Primer
Net Weight
9.09 oz
Dry Time
12 hr
Dry Time Recoat
24 hr
VOC Content
100 g/L
Color Family
Reds
Dry Time Tack Free
4 to 6 hr
Application Temperature
40 Degrees to 85 Degrees F
Application Method
Brush, Roller, Spray
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Multi-Purpose Direct-To-Metal (DTM) Coating
Sub Brand
High Performance
Compatible Surface Material
Metal
Minimum Application Temperature
40 Degrees F
Coverage Area
330 to 660 sq ft/gal
Maximum Application Temperature
100 Degrees F
Coating Application
Interior/Exterior Primer
Resistance Properties
Abrasion-Resistant, Rust-Resistant, Weather-Resistant
Sheen
Flat
Series Number
C740
Use Location
Exterior, Interior
Dry Time to Recoat
24 hr
Shelf Life
5 yr
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Sheen Flat, Resin Type Modified Alkyd, Color Red, Container Size 1 gal, Coverage Area 330 to 660 sq ft/gal, Base Type Solvent, Dry Time 12 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 4 to 6 hr, Dry Time to Recoat 24 hr, Features Multi-Purpose Direct-To-Metal (DTM) Coating, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.