Zoro Homepage
This item is Discontinued.
Speakman Wall-Mounted Eyewash Station with Stainless Steel Bowl SE-505

Wall-Mounted Eyewash Station with Stainless Steel Bowl (Discontinued)

  • Mfr # SE-505
  • Zoro # G0613816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-505
Zoro #
G0613816
UPC #
-
Country of Origin
United States

Dimensions

Height
12.125
Width
14.0
Length
13.875
Connection Size
1/2" NPT Female
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Eye/Face Wash Station
Color
Chrome
Installation Type
Wall Mounted
Eye Wash and Shower Mounting
Wall
For Use With
Speakman Repair Part RPG05-0817 Hydrant repair parts, Speakman Repair Part RPG05-1177 Aerator Replacement Group - 6 Pack, Speakman Repair Part RPG20-1720-RCP 1/2" volume control valve, Speakman Repair Part RPG20-1962 Panic bar, valve & handle, Speakman Repair Part RPG42-0087-PLAS SE-505/506 Spray Head Repair Group (2 each)
Finish
Stainless Steel
Weight
9.46
Spout Reach (In.)
0.0
Drain Included
No
Hose Included
No
Number of Jets
0
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Number of Handles
1
Connection Type
Threaded Pipe
Massage Feature
No
Number of Holes
0
Escutcheon Included
No
Shower Arm Included
No
Valve Type
Ball Valve
Rough-in Valve Template Included
No
Temperature Limit Control
No
Diverter Included
No
Assembly Required
No
Pause Control
No
Flow Type
Aerated
Theme
Industrial
Faucet Handle Style
Trigger Bar
Self-Cleaning Nozzles
Yes
Warranty
3 Year Limited
Collection
Select Series
Certifications
ANSI Z358.1 IAPMO Certified
Scald Guard Included
No
Valve Included
Yes
Vandal Resistant
No
Integral Stops
No
Handles Included
Yes
Number of Spray Patterns
0
Handle Placement
Top

Description

Speakman Select Series eyewashes feature a unique panic bar activator on top of the unit, making them easy to find and allows for either right or left hand activation. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI reco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.