Body Belt, 1 D-Rings, Back Location, Includes Padding: No , L

  • Mfr # 1000164

  • Zoro # G0613840


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000164
Zoro #
G0613840
UPC #
648250165423
Country of Origin
United States

Dimensions

Size
L

Details

Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502

Description

Tongue Buckle Body Belt W/Floating Dring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.