Fire Hose Nozzle, 1 In., Black
Mfr # 512P-10214
Zoro # G0613925
product price:Â $1,251.26
/ea
Free Shipping & Returns
Key Features
Thread Type
NH
Body Material
Aluminum
Inlet Size
1 in
Waterway Diameter
1 in
Activation Method
Shutoff Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512P-10214
Zoro #
G0613925
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1 in
Waterway Diameter
1 in
Details
Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Activation Method
Shutoff Handle
Maximum Flow Rate
60 gpm
Bumper Color
Black
Nozzle Type
Adjustable Gallonage
Finish
Aluminum
Standards
FM Approved
Grip Type
Pistol
Spray Pattern
Fog/Straight Stream
For Use With
Water
Flow Rate
13 to 60 gpm
Base Type
Rigid
Product Type
Gallonage Nozzle
Maximum Pressure
100 psi
Nozzle Option
Adjustable Gallonage
Description
Fire Hose Nozzle, Activates By Ball Shutoff, Base Type Rigid, Body Material Aluminum, Grip Type Pistol, Inlet Size 1 in, Maximum Flow Rate 60 gpm, Maximum Pressure 100 psi, Nozzle Option Adjustable Gallonage, Product Type Gallonage Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Aluminum, For Use With Water, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.