Bulls Eye 1-2-3 Water Based Primer, White, 1 Gal.

  • Mfr # 2001

  • Zoro # G0613977


product price:  $31.99
/ea

Key Features

Size
1 gal
Color
White
Finish
Flat
Base Type
Water
Resin Type
Mildew-Resistant, Mold-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2001
Zoro #
G0613977
UPC #
047719020011
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
Flat
Base Type
Water
Resin Type
Mildew-Resistant, Mold-Resistant
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Wood, Drywall, Cured Plaster, Concrete, Stucco And Masonry, Aluminum, Vinyl, Steel, Galvanized Metal And PVC
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
350 to 450 sq ft/gal
Paint Primer, Sealers & Rust Reformers Item
Stain Blocking Primer/Sealer
Dry Time Tack Free
30 min
Dry Time
1 hr
VOC Content
100 g/L
Application Temperature
50 Degrees to 90 Degrees F
Net Weight
12 lb
Paint and Primer Sub Category
Primers
Color Family
Whites
Dry Time Recoat
1 hr
Application Method
Brush, Roller, Spray
Features
Seals Stains, Graffiti and Tannin Bleed, Sticks to All Surfaces without Sanding
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Shelf Life
5 yr
Heat Resistant
No
Sheen
Flat
Coating Application
Stain Blocking Primer/Sealer
Dry Time to Recoat
1 hr
Minimum Application Temperature
35 Degrees F
Sub Brand
Bulls Eye 1-2-3
Finish Texture
Smooth
Compatible Surface Material
Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood
Coverage Area
350 to 450 sq ft/gal
Resistance Properties
Mildew-Resistant, Mold-Resistant

Description

Primer/Sealer, Coating Application Stain Blocking Primer/Sealer, Color Family White, Compatible Surface Material Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood, Sheen Flat, Resin Type Styrenated Acrylic, Color White, Container Size 1 gal, Coverage Area 350 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Bulls Eye 1-2-3, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min

Restrictions

This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.