Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Dial Caliper, Purple, 0-6" Caliper Range 505-742-52

Dial Caliper, Purple, 0-6" Caliper Range (Discontinued)

  • Mfr # 505-742-52
  • Zoro # G0614542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-742-52
Zoro #
G0614542
UPC #
603908592938
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Jaw Depth
1-1/2"

Details

Item
Dial Caliper
Includes
Fitted Plastic Case
Features
Inside, Outside, Depth and Step Measuring
Graduations
0.001"
Accuracy
+/-0.001"
Standards
JIS B 7507
Caliper Range
0-6"
Caliper Material
Steel
Range per Revolution
0 to 0.100"
Caliper Dial Color
Purple
Long Form Calibration Certificate
No

Description

Dial Caliper, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Steel, Dimension Type Inch, Jaw Depth 1 1/2 in, Includes Fitted Plastic Case, Range per Revolution 0 to 0.100 in, Standards JIS B 7507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.