Zoro Homepage
This item is Discontinued.
Tennsco Shelf, 36D x 96In.W, PK3 3ZKH-9636

Shelf, 36D x 96In.W, PK3 (Discontinued)

  • Mfr # 3ZKH-9636
  • Zoro # G0616865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZKH-9636
Zoro #
G0616865
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
96"
Overall Depth
36"
Width
96"
Depth
36"

Details

Item
SHELF
Color
Gray
Item - Boltless Shelving Accessories
Shelf
For Use With
Boltless Shelving

Description

Color Gray, For Use With Boltless Shelving, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.