Manyard(TM) II Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Web Loop, Polyester, 2 Leg(s)

  • Mfr # 8798KR-Z7/6FTBK

  • Zoro # G0618899


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Web Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8798KR-Z7/6FTBK
Zoro #
G0618899
UPC #
612230161996
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
4 ft.
Strap Width
1-3/4"
Cable Dia.
1-3/4"
Adjustable Length
No
Rebar Hook Gate Opening Size
2-1/2"
Max. Working Length
6 ft.
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Arc Flash Rated Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Web Loop
Harness End Connection Material
Polyester
Number of Legs
2
Series
Manyard(TM) II
Anchorage End Connection
2-1/2" Steel Rebar Hook
Locking Harness Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Arc Flash, Stretchable
Tensile Strength
5000 lb.
Locking Anchorage Connection Hook Type
Rebar
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
For Use With
Full Body Harness
Anchorage Hook Type
Rebar Hook
Includes
Instruction Manual
Max. Working Load
310 lb.
Hardware Material
Steel
Harness Hook Type
Snap Hook
Anchorage Hook Gate Opening
1-3/4"
Shock Absorbing Type
Shock Pack
Anchorage End Connection Type
Rebar Hook
Shock-Absorbing Lanyard Material
Kevlar
Anchorage End Connection Material
Steel
Includes Rescue Ring
No
RFID Equipped
No
OSHA Standards Met
OSHA
Specialty Working Conditions
Arc-Flash Rated
ANSI Standards Met
ANSI
Lifeline Material
Kevlar®

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, ANSI Standards Met ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.