Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Brad Nailer Kit, 18 Ga, 5/8-1.5 In L 901000

Brad Nailer Kit, 18 Ga, 5/8-1.5 In L (Discontinued)

  • Mfr # 901000
  • Zoro # G0619595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901000
Zoro #
G0619595
UPC #
759501108806
Country of Origin
Multiple

Dimensions

Width
5"
Height
12-1/2"
Length
11"
Depth Control
Adjustable

Details

Item
Cordless Brad Nailer Kit
Head Style
Flat
Collation Angle
Straight
Collation Type
Adhesive
Fastener Range
5/8" to 2"
Gauge
18
Magazine Capacity
100
Tool Weight
4.9 lb.
Includes
Carrying Case, Rechargeable Battery and Charger, and Safety Glasses
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Triggering Mode
Sequential/Contact
Tip
No Mar
Magazine Loading
Rear
Handle Type
Rubber Over Mold
Voltage
7.4
Light
No
Magazine
Straight
Battery Pack Replacement
19L845
Battery Included
19L845
Replacement Fuel Cell No.
36N563

Description

Cordless Brad Nailer Kit, 7.4, Tip No Mar, Depth Control Adjustable, Collation Type Adhesive, Collation Angle Straight, Handle Type Rubber Over Mold, Tool Weight 4.9 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.