Motor Start Capacitor, Round

  • Mfr # 2MDR8

  • Zoro # G0620207


product price:  $6.19
/ea

Key Features

Temp. Range
-40 Degrees to 65 Degrees C
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Diameter
1 7/16 in
Case Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MDR8
Zoro #
G0620207
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1 7/16 in
Case Height
2 3/4 in
Overall Width
1 7/16 in
Overall Height
2 3/4 in
Terminal Tab Width
1/4 in

Details

Temp. Range
-40 Degrees to 65 Degrees C
Microfarad Rating
233-280
Hz
60/50
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Start Capacitor
Capacitor Shape
Round
Capacitor Voltage
110 to 125V AC
Starts per Hour
20
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Max. Power Factor
0.1
Standards
RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
Voltage
110 to 125V AC
Min. Temperature
-40 Degrees C
Number of Terminals
2
For Use With
Single-Phase AC Motor Starting Circuits
Number of Pieces
1
Terminal Gender
Male
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
Connection Type
Quick Connect
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 110-125V AC, Microfarad Rating 233-280 MFD, Round, Case Height 2 3/4 in, Diameter 1 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.