Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets

  • Mfr # 1503

  • Zoro # G0622422


product price:  $17.99
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Our Deluxe Quality Electrical And Maintenance Tool Pouch
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1503
Zoro #
G0622422
UPC #
084298015038
Country of Origin
China

Dimensions

Width
8 in
Height
9 in
Depth
3 in
Overall Width
6 in
Overall Depth
3 in
Overall Height
9 in
For Maximum Belt Width
2 3/4 in
Belt Width
2 3/4 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Our Deluxe Quality Electrical And Maintenance Tool Pouch
Number of Pockets
9
Fits Belts Up To
2 3/4 in
Number of Outside Pockets
6
Number of Inside Pockets
3
Closure Type
Open Top
Style
Pouch
Primary Application
Electrician
Compatible with Product Type
Tool Belts
Belt Attachment Type
Clip
Attachment Type
Clip

Description

This CLC 1503 Black Polyester 9 Pockets Tool Pouch is the perfect accessory for carrying your tools around. This tool pouch has a durable polyester material that makes it both long lasting and reliable. It comes with 9 pockets, making it easy to store all your tools. The open top closure type allows you to access your tools easily without having to unzip the pouch every time. There are also belt loops on either side of the pouch, which makes it easy to attach this tool belt or carry on its own. The CLC 1503 Black Polyester 9 Pockets Tool Pouch is an excellent addition to any toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.