Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCA2F
Zoro #
G0622754
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Shaft Dia.
1/2 in
Shaft Length
32 in
Details
Item
Paint Mixer
For Use With
55 Gallon Drum Covers Or 6CX44 And 6CX45 Paint Supply Packages
Air Consumption
15 to 22 cfm
Motor HP
1/2
RPM
350 to 2000
Pressure Range
50 to 80 psi
Description
Paint Mixer, 55 gal, RPM 350 to 2000, Shaft Dia. 1/2 in, Shaft Length 32 in, Motor HP 1/2, 15 to 22 cfm, Pressure Range 50 to 80 psi, For Use With 55 Gallon Drum Covers Or 6CX44 And 6CX45 Paint Supply Packages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.