Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D624/M
Zoro #
G0623598
UPC #
616314115547
Country of Origin
Unknown
Dimensions
Size
M
Glove Length
8 3/4 in
Length
8-3/4"
Glove Size
M
Details
Item
Dsm HPPE/Lycra White,PK12
ANSI/ISEA Cut Level
2
Color
Black, White
Glove Coating Material
Polyurethane
Glove Coating Finish
Flat
ANSI Cut Grams
689
ANSI/ISEA Abrasion Level
4
Coating Finish
Flat
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Cuff
Knit
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Gauge
13
Thumb Style
Wing
Lining
HPPE
Standards
EN388/ANSI/ISEA 105
Coating Coverage
Palm
Coating Material
Polyurethane
ANSI/ISEA Cut Load
689
ANSI/ISEA Cut Grams
689
Description
Dsm HPPE/Lycra White,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Black, White, Glove Coating Material Polyurethane, Glove Length 8 3/4 in, Glove Size M, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.