Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H81BFNB
Zoro #
G0623603
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Universal
Length
13"
Details
Item
Fire Hood
Material
P84(R)Kevlar(R)/Lenzing FR(R)
Color
Black
Fabric Weight
8 oz
ATPV Rating
8.8 cal/cm2
Hazard Risk Category (HRC)
2
Standards
NFPA 1971 - 2007
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 In., Black, Fabric Weight 8 oz, Material P84(R)Kevlar(R)/Lenzing FR(R), ATPV Rating 8.8 cal/cm2, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.