Dsm HPPE/Lycra White, PK12, 2 Cut Level, Black, White, XL (Discontinued)
- Mfr # 19-D624/XL
- Zoro # G0623607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D624/XL
Zoro #
G0623607
UPC #
616314115561
Country of Origin
Unknown
Dimensions
Glove Size
XL
Glove Length
9 1/2 in
Details
Item
Dsm HPPE/Lycra White,PK12
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Black, White
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Coating Material
Polyurethane
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Suggested Use Environment
Dry
Lining
HPPE
ANSI/ISEA Cut Grams
689
Description
Dsm HPPE/Lycra White,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Black, White, Glove Coating Material Polyurethane, Glove Length 9 1/2 in, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.