Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-D660/XL
Zoro #
G0623631
UPC #
616314048562
Country of Origin
Unknown
Dimensions
Size
Xl
Length
9-3/4"
Glove Size
XL
Details
Item
G-Tek Cr Plus,Gray Polyurethane,PK12
ANSI/ISEA Cut Level
2
Color
Gray
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
4
Coating Coverage
Palm
Gauge
13
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
ANSI Cut Grams
510
Standards
EN388/ANSI/ISEA 105
Coating Material
Polyurethane
Application
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications
Coating Finish
Flat
Suggested Use Environment
Dry
Lining
HPPE
Glove Coating Finish
Flat
Cuff
Knit
ANSI/ISEA Cut Load
510
ANSI/ISEA Cut Grams
510
Description
G-Tek Cr Plus,Gray Polyurethane,PK12, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Glove Coating Material Polyurethane, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.