Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

G-Tek Cr Plus, Blue, PK12, 4 Cut Level, Blue, White, XL (Discontinued)

  • Mfr # 19-D813/XL
  • Zoro # G0623640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-D813/XL
Zoro #
G0623640
UPC #
616314048401
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
10 1/4 in

Details

Item
G-Tek Cr Plus,Blue,PK12
ANSI/ISEA Cut Level
4
Glove Coating Material
Natural Rubber Latex
Color
Blue, White
Glove Coating Finish
Crinkled
ANSI/ISEA Abrasion Level
3
Standards
EN388/ANSI/ISEA 105
Lining
HPPE
Suggested Use Environment
Dry
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Coating Material
Latex
ANSI/ISEA Cut Grams
2731

Description

G-Tek Cr Plus,Blue,PK12, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Color Blue, White, Glove Coating Material Natural Rubber Latex, Glove Length 10 1/4 in, Glove Size XL, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.