Fully Threaded Rod, 1/2"-13, 4 ft, Vinyl Ester Resin, Plain Finish
Mfr # 165340
Zoro # G0624486
product price:Â $36.15
/eaKey Features
Thread Coverage
Fully
Overall Length
4 ft
Material
Vinyl Ester Resin
Thread Type
Coarse
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165340
Zoro #
G0624486
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Overall Length
4 ft
Length
4 ft
Details
Item
Threaded Rod
Thread Coverage
Fully
Material
Vinyl Ester Resin
Thread Type
Coarse
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Application
General Purpose
Threaded Rod Color
Gray
Temp. Range
-100 Degrees to 180 Degrees F
For Use With
Fiberglass Nuts
Threaded Rod Finish
Plain
Minimum Temperature
-100 Degrees F
Includes Nuts
No
Maximum Temperature
180 Degrees F
Resistance Properties
Corrosion Resistant, Nonconductive, Water Resistant
Number of Nuts Included
0
Color
Gray
Threaded Rod Thread Type
UNC
Threaded Rod Material
Vinyl Ester
Manufacturer Location
Made in USA
Description
Fully Threaded Rod, Material Vinyl Ester Resin, Thread Size 1/2 In.-13, Overall Length 4 ft, Tensile Strength -, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Gray, Manufacturer Location Globally Sourced, Maximum Temperature 180 Degrees F, Minimum Temperature -100 Degrees F, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Non-Conductive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.