Digital Micrometer, 0 to 1", Waterproof

  • Mfr # 293-348-32

  • Zoro # G0625091


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-348-32
Zoro #
G0625091
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
6.35 mm
Battery Size
SR44
Spindle Diameter1
6.35 mm

Details

Item
Coolant-proof Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
Includes
(1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
SPC Output
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
IP Rating
IP65
Anvil Material
Carbide
Anvil Shape
Flat
Display Type
LCD
Minimum Measurement - mm
0 mm
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0 in
Coolant Resistant
Yes
Case Type
Plastic
Spindle Shape
Flat
Maximum Measurement - Inch
1 in
Accuracy
+/- 0.00005 in
Functions
Automatic Power On/Off, Data Hold, Origin-Set, Zero-Setting
Case Included
Yes
Operation Type
Digital
Maximum Measurement - mm
25.4 mm
Includes Battery
Yes
Thimble Type
Friction
Millimeters Measured - Maximum
76.2 mm
Rotating Spindle
Yes
Frame Material
Iron
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
50.8 mm
Inches Measured - Minimum
0 in

Description

The Mitutoyo 293-348-30 Digital Micrometer is the perfect tool for measuring parts that are exposed to cutting oil. It has an IP65 protection level, which makes it resistant to water and dust. The digital micrometer has a waterproof rating of IP65, allowing you to use it in environments where there is exposure to cutting oil. The measurement data output function can be used with a water-resistant connection cable, making this micrometer suitable for measuring wet or oily components as well as dry ones. With its auto power ON/OFF function, the micrometer will turn on automatically when pressure is applied and off when no pressure is applied. This allows you to work hands free and saves battery life. A nonslip surface has been employed for the frame cover and surface panel, resulting in stable handheld measurements. If you work with materials that are exposed to cutting oil or other substances, this MITUTOYO Digital Micrometer will help make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.