Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Wheel, CA, 2x1x1/4 In Shank, 120G 63642502874

Flap Wheel, CA, 2x1x1/4 In Shank, 120G (Discontinued)

  • Mfr # 63642502874
  • Zoro # G0625457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642502874
Zoro #
G0625457
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
2"
Width
1"
Shank Size
1/4"

Details

Item
Flap Wheel With Shank
Grit
120
Grade
Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R982
Max. RPM
23,000
Shank Type
Straight

Description

Flap Wheel With Shank, Shank Type Straight, Abrasive Type Coated, Abrasive Material Ceramic, Diameter 2 in, Max. RPM 23,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.