This item is Discontinued.

Ohaus Digital Price Computing Scale, 15 lb. Cap RA6US

Digital Price Computing Scale, 15 lb. Cap (Discontinued)

  • Mfr # RA6US
  • Zoro # G0625956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RA6US
Zoro #
G0625956
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
7 7/8 in
Weighing Surface Width
11 3/8 in
Overall Length
12-1/8"
Overall Width
12 1/4 in
Overall Height
4 5/8 in

Details

Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
6.8kg/15 lb.
Scale Graduations
0.002kg/0.005 lb
Scale Display
LCD
Includes
Rear Display, AC Adapter
Housing Material
ABS Plastic
Power Unit
12VDC, 800mA AC Adapter
Platform Material
Stainless Steel
Application Modes
Weighing and Price Computing
Item
Price Computing Scale
Scale Readability
0.002kg/0.005 lb.
Standards
EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008
Material
Plastic/Stainless Steel

Description

Price Computing Scale, Scale Display LCD, Weighing Surface Depth 7 7/8 in, Weighing Surface Width 11 3/8 in, Weighing Units kg, lb, Scale Graduations 0.002kg/0.005 lb, Overall Width 12 1/4 in, Overall Height 4 5/8 in, Standards EN60950, EN61326, FCC, CE, cULus, NTEP CC No. 08-058, ISO 9001 2008, Includes Rear Display, AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.