Thomson
Support Rail, Aluminum, 0.625 In D, 24 In
Mfr # SR10-PD
Zoro # G0626062
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 24 in
- Material Aluminum
- Bolt Size #8
- Mounting Hole from Shaft End 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In QS 1 L 36
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In 1 SOFT CTL 48
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In QS 1 1/2 L 30
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In QSSS 1/2 L 60
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In QS 3/4 L 24
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In QS 1/2 L 24
- THOMSON Shaft, 440C SS, 1.500 In D, 60 In QSSS 1 1/2 L 60
- THOMSON Annealed Shaft, Steel, 1.500 In D, 28 In 1-1/2L SMAE CTL X 28
- THOMSON Shaft, Carbon Steel, 40 mm, 1500 mm QS 40 MM 1500
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-124
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In QS 1 1/2 L 24
- Thomson Linear Bearings & Guides