Die Item, 9/16"-12 Die Thread, 1-1/2" W
Mfr # 2707400
Zoro # G0626232
product price:Â $55.69
/eaKey Features
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2707400
Zoro #
G0626232
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
9/16"-12
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Thread Size
9/16"-12
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Threads per Inch
12
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 9/16 In.-12, UNC, Solid, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.