Glove Bag, Canvas, 18 in Length, Beige
Mfr # GB118
Zoro # G0626249
product price:Â $73.69
/eaKey Features
Color
Beige
Glove Materials
Canvas
Length
18 in
Includes
D-Ring
Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB118
Zoro #
G0626249
UPC #
848650057032
Country of Origin
China
Dimensions
Length
18 in
Width
20 in
Depth
9 in
Details
Item
Glove Bag
Color
Beige
Glove Materials
Canvas
Includes
D-Ring
Material
Canvas
For Number of Gloves
1 Pair
Description
Glove Bag, For Number of Gloves 1 Pair, Depth 9 in, Width 20 in, Length 18 in, Includes D-Ring, Color Beige, Material Canvas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.