Anchor Rivet, Nylon Body With Steel Pin 25 PK (Discontinued)
- Mfr # 61AST18100
- Zoro # G0626586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61AST18100
Zoro #
G0626586
UPC #
-
Country of Origin
United States
Dimensions
Max. Fixture Thickness
29/32 in
Anchor Length
1 in
Anchor Dia.
3/16 in
Details
Item
Anchor Rivet
Material
Nylon Body With Steel Pin
Head Style
Truss
Min. Embedment
1/2 in
Description
Anchor Rivet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.