
Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, White
Mfr # 64-V2000PF/L
Zoro # G0627083
product price:Â $3.19
/pk 100, $0.03/ea
Sold in multiples of 10 for $31.90
Key Features
Material
Vinyl
Palm Thickness
4 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-V2000PF/L
Zoro #
G0627083
UPC #
616314014550
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Vinyl
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex 64-V2000
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Standards
1 CFR, CFIA, TAA Comp
Application
Light Hand Application, With Liquids, Debris
Cuff Style
Beaded
Texture Location
Fingertips
Texture
Smooth
Description
AmbiDex Disposable Vinyl,Powder Free, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.