Ambi-dex 64-V77BPF, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, Xl, Blue

  • Mfr # 64-V77BPF/XL

  • Zoro # G0627205


product price:  $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Material
Vinyl
Size
XL
Palm Thickness
0.1 mm
Color
Blue
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-V77BPF/XL
Zoro #
G0627205
UPC #
616314009976
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
0.1 mm
Length
9.5 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Ambi-dex 64-V77BPF
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Food Processing and Handling, Pharmaceuticals, Laboratories
Texture
Smooth
Cuff Style
Rolled Cuff
Texture Location
Fingertips

Description

100-Count Box.
Ideal for food handling & processing, pharmaceuticals, and laboratories to avoid concerns regarding latex proteins. Great for tough jobs requiring disposable gloves with contrasting colors to identify the application. Powder-free for clean comfort and superior tactile sensitivity. Ambidextrous for quick and easy donning. Contains no natural rubber latex proteins. Complies with FDA food handling requirements 21 CFR, Part 177.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products