Inspection Gloves, Cotton, 8-1/2" Length, Light, White, Size One Size Fits Most , 12 PK

  • Mfr # 97-501I

  • Zoro # G0627339


product price:  $4.15
/pk 12, $0.35/ea
Sold in multiples of 3 for $12.45

Key Features

Color
White
Glove Materials
Cotton
Glove Length
8-1/2"
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-501I
Zoro #
G0627339
UPC #
616314001864
Country of Origin
Pakistan

Dimensions

Glove Size
One Size Fits Most
Glove Length
8-1/2"

Details

Item
Inspection Gloves
Color
White
Glove Materials
Cotton
Application
Inspection, May Be Worn as Liners Under Disposable and Unsupported Liquid Proof Gloves
Fabric Weight
Light
Silicone-Free
No
Design
Unhemmed
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.