90 Degree Street Elbow 90 Degree Street Elbow, 3/4" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 5P461

  • Zoro # G0628047


product price:  $3.15
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5P461
Zoro #
G0628047
UPC #
190735908686
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4"

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Street Elbow
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Basic Pipe Fitting Shape
Elbow
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi
Specific Pipe Fitting Shape
90 Degree Street Elbow
Temp. Range
-20 Degrees to 366 Degrees F
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Color
Black
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Male
Includes Seal
No

Description

90 Degrees Street Elbow, Malleable Iron, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.