This item is Discontinued.

Parker Themostatic Expansion Valve, 1 1/2-3 Tons HCAE-3-VX100AB20

Themostatic Expansion Valve, 1 1/2-3 Tons (Discontinued)

  • Mfr # HCAE-3-VX100AB20
  • Zoro # G0628397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCAE-3-VX100AB20
Zoro #
G0628397
UPC #
-
Country of Origin
Unknown

Dimensions

Capillary Length (In.)
30

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Flo-rater
Evaporator Temp. Range (F)
10 to 60
Bleed Percentage
20
Type
Adjustable With Check Valve
ARI Standard
750-70
Parker Model Number
HCAE-3-VX100AB20
Connector Outlet (In.)
Flo-rater
Balanced Port Design
Yes
Nominal Capacity (Tons)
1-1/2 to 3
Includes
Sensing Bulb Mounting Clamp
Connector Inlet (In.)
Flo-rater
Item
Thermostatic Expansion Valve
Not For Use With
Ammonia
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Superheat
Externally Adjustable
Liquid Subcooling Temp. (F)
10

Description

Thermostatic Expansion Valve, Adjustable With Check Valve, R-22, Nominal Capacity (Tons) 1-1/2 to 3, External, Flo-rater Connection, Connector Inlet (In.) Flo-rater, Connector Outlet (In.) Flo-rater, HCAE-3-VX100AB20, 10 to 60, Capillary Length (In.) 30, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 20, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.