Durascrim 48 in. Coat, M

  • Mfr # C56207

  • Zoro # G0628769


product price:  $30.65
/ea

Key Features

Color
Yellow
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Gender
Unisex
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C56207
Zoro #
G0628769
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Length
48 in
Fits Waist Size
36" to 38"
Maximum Chest Size
49 in

Details

Item
48 Durascrim Coat
Color
Yellow
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Gender
Unisex
Number of Outside Pockets
2
Features
Chemical Resistance; Abrasion Resistance; Mildew Resistant; Polyester Scrim Fabric Being Sandwiched Between Two Layers of Flame Resistant PVC Coating
Includes Lining
No
Includes Hood
No
Standards
ASTM D6413
Hood Style
None
Number of Inside Pockets
0
Cuff Style
Open
Insulated for Cold Conditions
No
Garment Type
Rain Coat
High-Visibility
No
Style
Rain Coat
Includes Removable Liner
No
Back Stripe Pattern
None

Description

48 Durascrim Coat, Garment Type Rain Coat, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 49 in, Standards ASTM D6413, Cuff Style Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.