Occupancy Sensor, Ultrasonic, 2000 sq. ft. (Discontinued)
- Mfr # LVUS2000R277
- Zoro # G0629456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LVUS2000R277
Zoro #
G0629456
UPC #
783585181226
Country of Origin
China
Details
Sensing Technology
Ultrasonic
Item
Occupancy Sensor
Max. Capacity @ 277VAC
5000W (Fluorescent, Incandescent)
Watts @ 277V
5000
Color
White
Viewing Angle
360 Degrees
Max. Capacity @ 120VAC
2400W (Fluorescent, Incandescent)
Standards
UL and cUL Listed
Time Delay
30 sec to 30 min
For Use With
Fluorescent and Incandescent Lighting Loads
Coverage Angle - Motion Sensor
360 Degrees
Lighting Technology
Fluorescent, Incandescent
Maximum Coverage Area
2,000 sq ft
Installation Location
Ceiling Mount
Time Delay Adjustment Method
Manual
Operating Voltage
277V AC
Description
Occupancy Sensor, Sensing Technology Ultrasonic, Color White, Includes -, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.