Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Northerner Clog Shoes, Pln, Women, 6, Yllw Ladybug, PR 63998/6

Clog Shoes, Pln, Women, 6, Yllw Ladybug, PR (Discontinued)

  • Mfr # 63998/6
  • Zoro # G0629851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63998/6
Zoro #
G0629851
UPC #
-
Country of Origin
China

Dimensions

Size
6
Height
4 in

Details

Color
Yellow Ladybug Print
Material
Fabric (Lining), Rubber (Outsole)
Gender
Women's
Toe Type
Plain
Waterproof
Yes
Closure Type
Slip On
Shank Material
Rubber
Liner Material
Fabric
Item
Clog Shoes
Max. Heat Rating
Not Rated
Insulated
No
Footwear Sole Pattern
Self Cleaning Lug
Midsole Material
Rubber
Outsole Material
Rubber
Footwear Closure Type
Slip On
Upper Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Clog Shoes, Color Yellow Ladybug Print, Gender Women's, Insulated No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.