Solenoid Air Control Valve, 120VAC

  • Mfr # S5SS9C-1

  • Zoro # G0630892


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
Sierra 15
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2.1 VA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S5SS9C-1
Zoro #
G0630892
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Width
19/32 in
Overall Length
3 1/8 in
Pipe Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
Sierra 15
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Power Consumption
2.1 VA
Coefficient of Volume
0.25
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN Connectors
Valve Ways and Positions
4-Way/2-Position
Pressure Range
0 to 115 psi
Max. CFM - Valves
9 cfm
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
22 to 115 psi
NEMA Classification
NEMA 4
Ambient Temp. Range
0 Degrees to 122 Degrees F
Air Valve Type
4-Way, 2-Position
CFM
9
Number of Ways
Four-Way
Number of Positions
Two-Position
Fail Position
Open
Valve Type
Spool
Operating Pressure - Maximum
115 psi
Product Type
Solenoid Air Control Valve
Return Action
Spring Return
Number of Ports
5
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Inlet Port Connection Type
NPT
Flow Rate - Maximum
9 cfm
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
122 Degrees F
Valve Action
Normally Open
Operating Pressure - Minimum
22 psi
Electrical Connection Type
Plug-In
Pilot Port Connection Gender
Female
Vacuum Rating
Not Vacuum Operable
Includes Mounting Hardware
Hardware Not Included
For Media
Air
Actuator Type
Single Solenoid
Coefficient of Volume (Cv)
0.25
Operating Temperature - Minimum
0 Degrees F
Exhaust Port Connection Gender
Female
Body Features
Stackable
Pilot Type
Internal Pilot
Response Time
14 msec
Pilot Port Connection Type
NPT
Inlet Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 22 to 115 psi, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure Not Applicable, Coefficient of Volume 0.25, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.1 VA

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.