7/8 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1500 lbs. Load Capacity

  • Mfr # LB008-10

  • Zoro # G0634961


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Chain Length
11 ft
Hook Opening
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LB008-10
Zoro #
G0634961
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Lever Length
9 19/32 in
Manufacturers Warranty Length
1 yr
Body Depth
5 11/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Width
4 11/16 in
Minimum Retracted Length
11 in
Lifting Hook Opening Width
29/32 in

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
7/8 in
Chain
Manganese
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
54 lb
Min. Between Hooks
11 in
Brake
Weston Style Load Brake
Finish
Electrostatic Enamel
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Color
Yellow
Lifting Hook Type
Hook with Safety Latch
Chain Grade
Grade 100
Maximum Pulling Capacity
1,500 lb
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Body Finish
Powder Coated
Number of Reeves
1
Brake Type
Weston Style
Body Material
Steel
Maximum Lifting Capacity
1,500 lb
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Included Components
Safety Latch Hooks
Headroom
11 in
Power Source
Lever
Operating Position
Horizontal, Vertical
Chain Material
Nickel Plated
Overload Protection Included
No
Chain Finish
Nickel Plated
Includes Clutch
Clutch Not Included

Description

Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 11/16 in, Body Material Steel, Body Width 4 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.