Red Ram Welding Gloves, Straight Cuff, Straight Thumb, Premium Goatskin, M, 12 PK

  • Mfr # 4909

  • Zoro # G0635918


product price:  $99.99
/pk 12, $8.33/ea
Free Shipping & Returns

Key Features

Cuff Material
Goatskin
Application
MIG, TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4909
Zoro #
G0635918
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2.5 in

Details

Item
Welding Gloves
Cuff Material
Goatskin
Application
MIG, TIG
Cuff Style
Straight
Glove Back Material
Goatskin
Glove Leather Grade
B
Palm Material
Goatskin
Thumb Style
Straight
Series
Red Ram
Glove Liner Material
Unlined
Glove Cut
Clute
Stitching Material
Cotton/Polyester
Welding Glove Application
MIG, TIG
Color
White
Thumb Sweat Wipe
No
Leather Glove Liner Type
Unlined
Water Resistant
No
ANSI/ISEA Abrasion Level
3
Glove Construction
Cut and Sewn
Includes Pull Strap
No
ANSI/ISEA Puncture Level
3
Leather Grade
Premium
Leather Glove Style
Work
Glove Materials
Goatskin
Max. Temp.
280 Degrees F
Brand and Series
MCR Safety Red Ram
ANSI/ISEA Puncture Force
87 N
Includes Padded Palm
No
Waterproof
No
Includes Double Palm
No
Reflective Backing
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Oil Resistant
No
Includes Glide Patch
No
Leather Color
White
Leather Palm Process
Grain
Insulated
No
Glove Back Color
White
Includes Red Palm
No
Standards
ANSI/ISEA 105:2016
Includes ID Panel
No
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Cuff Color
White
ANSI/ISEA Abrasion Cycles
1,200
High-Visibility
No

Description

Welding Gloves,MIG, TIG,M/8,PK12, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Clute, Glove Size M, Color White, Cuff Material Goatskin, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.