Welding Gloves, Gauntlet Cuff, Wing Thumb, Cowhide, L, 1 PR
Mfr # 52L
Zoro # G0636137
product price: $34.99
/pr
Sold in multiples of 6 for $209.94
Key Features
Glove Size
L
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52L
Zoro #
G0636137
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
13-1/4"
Cuff Length
4″
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Fleece
Color
Pearl
Stitching Material
Kevlar(R)
Lining Material
Fleece Lined
Welding Glove Application
MIG
Design
Welders Glove
Glove Cut
Gunn
Minimum Temperature
Not Rated
Leather Palm Process
Split
Glove Hand Style
Left and Right
Description
Leather Gloves, Stitching Material Kevlar(R), Glove Length 13 1/4 in, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.