8 Piece Metric T-Shape Hex Key Set, 13389

  • Mfr # 13389

  • Zoro # G0637729


product price:  $47.84
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13389
Zoro #
G0637729
UPC #
037231133894
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Length Family
Graduated
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Handle Material
Steel
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Handle: Steel
Grip Style
Ergonomic
Key Shape
T

Description

Set 8 Graduated Length Hex T-Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.