Carbon Monoxide Alarm, 85 dB at 10 ft, 9V, Electrochemical Battery Backup: Yes
Mfr # CO250B
Zoro # G0638836
product price:Â $23.25
/eaKey Features
Detection Method
Electrochemical
Power Source
9V
Audible Alert
85 dB at 10 ft
Overall Width
4.25 in
Overall Height
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO250B
Zoro #
G0638836
UPC #
029054003928
Country of Origin
Mexico
Dimensions
Overall Width
4.25 in
Overall Height
1.5 in
Diameter
4 1/4 in
Outside Diameter
4.3 in
Manufacturer Warranty Length
10 yr
Battery Size
9V
Description
Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Includes 9V Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Color White, Hush Mode Yes, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.