Ring Terminal, #6 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 50 PK

  • Mfr # PV10-6R-L

  • Zoro # G0640486


product price:  $40.99
/pk 50, $0.82/ea

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PV10-6R-L
Zoro #
G0640486
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#6
Overall Length
1.05 in
Tongue Width - Wire Connector
0.31 in
Tongue Width
0.31 in
Strip Length
3/8 in
Barrel Outside Diameter
0.23 in
Barrel Inside Diameter
0.23 in
Tongue Thickness
0.04 in
Barrel Length
0.53 in
Tongue Length
0.53 in
Hole Diameter
0.15 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA C22.2 No. 65, UL486A-486B
Wire Range
12 AWG to 10 AWG
Seam
Brazed
Max. Temp.
221 Degrees F
Connection Material
Copper
Seam Style
Brazed
Compatible with Product Type
Crimp Tools, Crimpers
Compatible Manufacturer Model Number
CT-100B, CT-1550, CT-1551, CT-2300, CT-2500 (CT-2550CH)
Series
PV10
Hole Spacing
0.16 in
Contact Finish
Tin
Barrel Style
Brazed Funnel Entry
Special Features
Insulated Connections with Our Ring Terminal, Designed for Durability and Secure Performance in Various Electrical Applications
Insulation Material
Vinyl
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only

Description

Ring Terminal, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, cULus 587H E52164, UL 486A/B, Barrel Inside Diameter 0.23 in, Barrel Length 0.53 in, Barrel Outside Diameter 0.23 in, Barrel Style Brazed Funnel Entry, Compatible Grainger Part Number 376T26, 376U11, 38YU61

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.