Coupling Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd

  • Mfr # NUT6521024

  • Zoro # G0641133


product price:  $9.49
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
3/4 in
Hex Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUT6521024
Zoro #
G0641133
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Length
3/4 in
Hex Width
3/8 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Coupling Nut,#10-24 Size,SS Grade 316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products