Shop ZORO SELECT
See all product information
Create Account
Lock Nut, 1-1/2"-6, Nylon, Grade 8, Yellow Zinc, 1.313 in Ht, 2 PK
- Mfr # 150NS8
- Zoro # G2450373
product price:Â
$
28.89
/pk of 2, $14.45/ea
Key Features
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Hex Height
1.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150NS8
- Zoro #
- G2450373
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Nylon
- Material Grade/Class
- Grade 8
- Finish
- Yellow Zinc
- Standards
- ASME B18.16.6
- System of Measurement
- Inch
- Thread Type
- Coarse and Fine
- Locknut Series
- NE
Dimensions
- Thread Size
- 1-1/2"-6
- Hex Height
- 1.313 in
- Hex Width
- 2-3/16 in
Description
Lock Nuts,1 1/2-6 N1610 NYLON INSE,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.