Machine Screw Nut, #6-32, Aluminum, Not Graded, Plain, 7/64 in Ht

  • Mfr # NUT70006C

  • Zoro # G0641160


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/64 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUT70006C
Zoro #
G0641160
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Hex Height
7/64 in
Hex Width
5/16 in
Dia./Thread Size
#6-32
Nut Height
7/64"
Width Across Flats
5/16"

Details

Item
Machine Screw Nut
Material
Aluminum
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Application
Lightweight
Nut Standards
ANSI/ASME B18.6.3
Nut Style
Hex Machine Screw
Material Grade
6061-T6
Fastener Finish
Plain
Basic Material
Aluminum

Description

Hex Machine Screw,#6-32 Size,Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.