Acorn Nut, 3/4"-10, Brass, Chrome Plated, 7/8 in H

  • Mfr # NUT80434CC

  • Zoro # G0641407


product price:  $30.25
/ea

Key Features

Material
Brass
Finish
Chrome Plated
Overall Height
7/8 in
System of Measurement
Inch
Thread Direction
Right Handed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUT80434CC
Zoro #
G0641407
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Overall Height
7/8 in

Details

Item
Acorn Nut
Material
Brass
Finish
Chrome Plated
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection

Description

Acorn Nut,3/4 In.-10 Sz,Brass Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.