Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Hand Sanitizer, Size 12 oz., Gel, PK12 3659-12

Hand Sanitizer, Size 12 oz., Gel, PK12 (Discontinued)

  • Mfr # 3659-12
  • Zoro # G0641837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3659-12
Zoro #
G0641837
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
Alcohol
Packaging Type
Case
Fragrance
Fruity
Hygiene Properties
None
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Requires Dispenser
No
Color
Clear
Form
Gel
Uses Dispenser
Mfr. No. 9005
Industry Type
Healthcare
Package Configuration
6" x 6"

Description

Hand Sanitizer, Form Gel, Formula Alcohol, Color Clear, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.