
Acorn Nut, 5/16"-18, Steel, Black Oxide, 5/8 in H
Mfr # Z0295
Zoro # G0641973
product price:Â $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
Material
Steel
Finish
Black Oxide
Overall Height
5/8 in
System of Measurement
Inch
Thread Direction
Right Handed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z0295
Zoro #
G0641973
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Overall Height
5/8 in
Details
Item
Acorn Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Direction
Right Handed
Fastener Thread Type
2B
Application
Exposed Thread Protection
Description
Acorn Nut,5/16 In.-18 Size,Steel Blk Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.