3/4" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210401

  • Zoro # G0643212


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Mounting Position
Vertical or Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210401
Zoro #
G0643212
UPC #
670750633409
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Height
1 3/8 in
Pipe or Tube Size - Check Valves
3/4 in
Length
2 7/8 in
Size
3/4"
Width
2 7/8 in
Overall Length
2.88 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
EPDM
Cracking Pressure
0.5 psi
Max. Steam Pressure - Valves
150 psi WSP
Seat Material
RPTFE
Min. Temp. - Valves
33 Degrees F
Cracking Pressure - Check Valves
0.5 psi
Sub-Category
Stainless Steel
Body Material - Valves
Stainless Steel
Max. Steam Pressure
150 psi SWP
Item - Check Valves
Check Valve
Max. Temp.
350 Degrees F
Mechanism and Body Design
Inline Ball Cone
Max. Water Pressure
400 psi Non Shock CWP
Seat Material - Check Valves
RPTFE
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Item
Ball Cone Spring Check Valve
Spring Material
316 Stainless Steel
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
400 psi
Spring Material - Check Valves
316 Stainless Steel
Max. Temp. - Valves
180 Degrees F
Material of Construction
stainless steel
Max. Pressure
400 psig CWP
Seal Material
EPDM
Flow
3.53 gpm
Standards
CRN
Mounting Orientation
Horizontal, Vertical
Type
Ball Cone
For Media
Compressed Air, Steam
Valve Ways
2-Way
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Valve Body Style
Inline
Coefficient of Volume (Cv)
3.53
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
350 Degrees F
Silent Check
Standard
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Operating
400 psi
Check Mechanism Material
RPTFE
Valve Series
62

Description

The APOLLO VALVES 6210401 is a 3/4 in inline ball cone spring check valve from the 62 Series with a stainless steel body, RPTFE ball cone and seat, and EPDM seal. It is used to help prevent reverse flow in general purpose piping systems and is listed for use with compressed air and steam. The valve has female NPT connections on both ends and can be mounted in either horizontal or vertical positions.

Key Features of the APOLLO VALVES 6210401:

  • Ball cone spring check design: Spring-loaded check mechanism provides fast seating action.
  • Stainless steel body: Suited for corrosive service conditions noted by the manufacturer.
  • RPTFE ball cone and seat: Check mechanism and seat use RPTFE materials.
  • 3/4 in FNPT x FNPT connections: Female NPT threaded ends on both sides for inline installation.
  • Straight-through flow path: Designed to minimize pressure loss.
  • Cracking pressure: 0.5 psi.
  • Flow coefficient: Cv 3.53.
  • Pressure ratings: 400 psig CWP max water pressure and 150 psi SWP max steam pressure.
  • Temperature range: 33 to 350 degrees F.
  • Mounting orientation: Can be installed horizontally or vertically.
  • Spring material: 316 stainless steel.
  • Standard: CRN.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.