One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Long Barrel, Aluminum, Tan

  • Mfr # 60128

  • Zoro # G0643772


product price:  $12.79
/ea

Key Features

Cable Size
1/0
Connector Type
Long Barrel
Width
0.88"
Material
Aluminum
Length
2.36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60128
Zoro #
G0643772
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1/0
Width
0.88"
Length
2.36"
Barrel Length
Long
Length (Straight Wireway)
2.36 in
Barrel Outside Diameter
0.62 in
For Stud Size
1/4 in
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
Tongue Thickness
0.19 in
Tongue Width
0.88 in
Tongue Length
0.81 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.88 in
Barrel Size
Long
Overall Length
2.36 in
For Wire Size
1/0 AWG

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Tan
Peep Hole
No
Die Code
50
Hole Center to End
0.34 in
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Plate Material
Electro Tin
Construction
Wrought Aluminum
Item
One-Hole Compression Lug
Tongue Angle
Straight
Inspection Hole
No
Maximum Voltage
35 kV AC
For Conductor Material
Copper
Contact Finish
Tin
For Wire Type
Solid, Stranded
Special Features
High-Conductivity
Color
Tan
Product Name
LUG TERMINAL
Voltage Rating
35 kV
Product Type
Long Barrel
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.88 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.62 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 1/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.