Depressed Center Grinding Wheel, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, 24 Grit
Mfr # 22612
Zoro # G0643876
product price:Â $13.89
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22612
Zoro #
G0643876
UPC #
699053226125
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
24
Series
Z-Tech Z24R
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Specification
Z24R
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Z-Tech Z24R, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.